Shop PCI
See all product information
Create Account
New Compatible Dell 593-Bbmf 47Gmh D9Gy0 Xl High-Yield Black
- Mfr # 593-BBMF-PCI
- Zoro # G0967691
product price:Â
$
23.59
/ea
Key Features
Max. Page Yield
6000 Black
Color
Black
Depth
8.1in
Width
5.3in
Height
4in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593-BBMF-PCI
- Zoro #
- G0967691
- UPC #
- 845161064887
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 6000 Black
- Color
- Black
- Print Technology
- Laser
- Yield Type
- High
- Compatible OEM Model Number
- Dell H815, Dell H815DW, Dell S2810, Dell S2810DN, Dell S2815, Dell S2815DN
- Ink/Toner Color
- Black
Dimensions
- Depth
- 8.1in
- Width
- 5.3in
- Height
- 4in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.