Okidata 43324401 Type C8 5K Yellow High Capacity Laser Toner
- Mfr # 43324401-PCI
- Zoro # G0956537
product price:Â
$
27.89
/ea
Key Features
Max. Page Yield
5000 Page
Color
Yellow
Print Technology
Laser
Yield Type
High
Compatible OEM Model Number
C5500, C5500dn, C5500ldn, C5500n, C5650dn, C5650n, C5750, C5800, C5800dn, C5800ldn, C5800n, C5900, C5900cdtn, C5900dn, C5900dtn, C5900n
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43324401-PCI
- Zoro #
- G0956537
- UPC #
- 845161032701
- Country of Origin
- Unknown
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 5000 Page
- Color
- Yellow
- Print Technology
- Laser
- Yield Type
- High
- Compatible OEM Model Number
- C5500, C5500dn, C5500ldn, C5500n, C5650dn, C5650n, C5750, C5800, C5800dn, C5800ldn, C5800n, C5900, C5900cdtn, C5900dn, C5900dtn, C5900n
- Ink/Toner Color
- Yellow
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.