Okidata 43324404 Type C8 5K High-Yld Black Toner Cartridge For
- Mfr # 43324404-PCI
- Zoro # G0960247
product price:Â
$
30.39
/ea
Key Features
Compatible OEM Model Number
C5500, C5500dn, C5500ldn, C5500n, C5650dn, C5650n, C5750, C5800, C5800dn, C5800ldn, C5800n, C5900, C5900cdtn, C5900dn, C5900dtn, C5900n
Max. Page Yield
5000
Ink/Toner Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43324404-PCI
- Zoro #
- G0960247
- UPC #
- 845161032572
- Country of Origin
- Unknown
Details
- Item
- Toner
- Compatible OEM Model Number
- C5500, C5500dn, C5500ldn, C5500n, C5650dn, C5650n, C5750, C5800, C5800dn, C5800ldn, C5800n, C5900, C5900cdtn, C5900dn, C5900dtn, C5900n
- Max. Page Yield
- 5000
- Ink/Toner Color
- Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.