Shop SIRCLE
See all product information
Create Account
Lam Menu Size Pouches, 3 mil, 100PK
- Mfr # MENU-03
- Zoro # G614851125
product price:
$
33.89
/pk of 100, $0.34/ea
Key Features
Roll Size
Menu Size
Length
18 in
Width
12 in
Thickness
3 mil
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MENU-03
- Zoro #
- G614851125
- UPC #
- 811304011896
- Country of Origin
- China
Dimensions
- Roll Size
- Menu Size
- Length
- 18 in
- Width
- 12 in
- Thickness
- 3 mil
Details
- Color
- Clear
- Includes
- 100 Sheets Per Box
- For Use With
- LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Features
- 2 Carriers Per Box
- Finish
- Glossy
- Material
- Poly Film
- Seal Type
- Short Side
- Application
- Laminating Pouches
- Corners Style
- Rounded
- Shape
- Rectangle
Description
Clear Glossy Finish
- • 3 Mil Thickness
- • Compatible With LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 2 Carriers Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Short Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.