Okidata 44059112 Type C14 Black Toner Cartridge 8K Yield For
- Mfr # 44059112-PCI
- Zoro # G0946201
product price:Â
$
46.15
/ea
Key Features
Max. Page Yield
8000 Page
Color
Black
Print Technology
Laser
Ink/Toner Color
Black
Compatible OEM Model Number
C830, C830dn, C830dtn, C830n
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44059112-PCI
- Zoro #
- G0946201
- UPC #
- 845161042601
- Country of Origin
- Unknown
Details
- Item
- Toner
- Max. Page Yield
- 8000 Page
- Color
- Black
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- C830, C830dn, C830dtn, C830n
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.