Shop PCI
See all product information
Create Account
Okidata 45807105 Black Toner Cartridge 7K High Yield For Use In
- Mfr # 45807105-PCI
- Zoro # G0959416
product price:Â
$
28.89
/ea
Key Features
Max. Page Yield
7000 Black
Color
Black
Width
3.4in
Height
3in
Depth
12.5in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45807105-PCI
- Zoro #
- G0959416
- UPC #
- 845161076378
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 7000 Black
- Color
- Black
- Yield Type
- High
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- B412DN, B432DN, B512DN, MB472W, MB492, MB562W
Dimensions
- Width
- 3.4in
- Height
- 3in
- Depth
- 12.5in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.