Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pci Pci Compatible Brother Dr-250 Drum Unit 12K For Brother DR250PC

Pci Compatible Brother Dr-250 Drum Unit 12K For Brother (Discontinued)

  • Mfr # DR250PC
  • Zoro # G0959949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR250PC
Zoro #
G0959949
UPC #
845161002681
Country of Origin
Unknown

Details

Max. Page Yield
12000
Compatibility
Brother Printers: DCP-1000, MFC-4800, MFC-6600, MFC-6800, 2800, 2900, 3800.
Item
Imaging Drum
Print Color
Black
Print Technology
Laser
Print Coverage
0.05

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.