Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pci Pci Kyocera Mita Tk-552M 1T02Hmbus0 Mage TK552M-PCI

Pci Kyocera Mita Tk-552M 1T02Hmbus0 Mage (Discontinued)

  • Mfr # TK552M-PCI
  • Zoro # G0952477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK552M-PCI
Zoro #
G0952477
UPC #
845161058565
Country of Origin
Unknown

Dimensions

Depth
4.4in
Height
12.5in
Width
4.9in

Details

Item
Toner Cartridge
Max. Page Yield
6000 Magenta
Color
Magenta
Print Technology
Laser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.