Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pci Pci Kyocera Mita Tk-552Y 1T02Hmaus0 Yell TK552Y-PCI

Pci Kyocera Mita Tk-552Y 1T02Hmaus0 Yell (Discontinued)

  • Mfr # TK552Y-PCI
  • Zoro # G0946999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK552Y-PCI
Zoro #
G0946999
UPC #
845161058572
Country of Origin
Unknown

Dimensions

Height
12.5in
Width
4.9in
Depth
4.4in

Details

Item
Toner Cartridge
Max. Page Yield
6000 Yellow
Color
Yellow
Print Technology
Laser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.