
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0282021001-PCI
Zoro #
G0957788
UPC #
845161056448
Country of Origin
Unknown
Dimensions
Depth
14.5in
Height
8.3in
Width
11.5in
Details
Item
Toner Cartridge
Max. Page Yield
25000
Print Technology
Laser
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.