Shop PCI
See all product information
Create Account
Remanufactured Canon Fx3 1557A002Ba Black Toner Cartridge 2.5K
- Mfr # 1557A002BAPC
- Zoro # G0965110
product price:Â
$
47.79
/ea
Key Features
Max. Page Yield
2500 Page
Color
Black
Print Technology
Laser
Compatible OEM Model Number
CFX-L3500IF, CFX-L4000, CFX-L4500IF, L200, L250, L260i, L280, L300, L350, Phone L75, Phone L80, Image 1100, 1060P, 2050, 2060, 2060P, L300, L4000, MultiPASS L60, MultiPASS L6000, MultiPASS L90, EGT Agoris 5104, EGT Agoris 6102, 374L, 382L
Ink/Toner Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1557A002BAPC
- Zoro #
- G0965110
- UPC #
- 845161003282
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 2500 Page
- Color
- Black
- Print Technology
- Laser
- Compatible OEM Model Number
- CFX-L3500IF, CFX-L4000, CFX-L4500IF, L200, L250, L260i, L280, L300, L350, Phone L75, Phone L80, Image 1100, 1060P, 2050, 2060, 2060P, L300, L4000, MultiPASS L60, MultiPASS L6000, MultiPASS L90, EGT Agoris 5104, EGT Agoris 6102, 374L, 382L
- Ink/Toner Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.