Remanufactured Epson T060220 T0602 Cyan Inkjet Cartridge 600 Page
- Mfr # T060220-RPC
- Zoro # G0969058
product price:Â
$
12.79
/ea
Key Features
Max. Page Yield
600 Page
Color
Cyan
Print Technology
Inkjet
Compatible OEM Model Number
Stylus C68, Stylus C88, Stylus C88 Plus, Stylus CX3800, Stylus CX3810, Stylus CX4200, Stylus CX4800, Stylus CX5800, Stylus CX5800F, Stylus CX7800
Ink/Toner Color
Cyan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T060220-RPC
- Zoro #
- G0969058
- UPC #
- 845161024843
- Country of Origin
- Unknown
Details
- Item
- Ink Cartridge
- Max. Page Yield
- 600 Page
- Color
- Cyan
- Print Technology
- Inkjet
- Compatible OEM Model Number
- Stylus C68, Stylus C88, Stylus C88 Plus, Stylus CX3800, Stylus CX3810, Stylus CX4200, Stylus CX4800, Stylus CX5800, Stylus CX5800F, Stylus CX7800
- Ink/Toner Color
- Cyan
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.