Shop PCI
See all product information
Create Account
Remanufactured Xerox 106R3527 106R03527 Xxl Extra-High-Yield
- Mfr # 106R03527-PCI
- Zoro # G0962889
product price:Â
$
32.95
/ea
Key Features
Max. Page Yield
8000 Pages Magenta
Color
Magenta
Height
2.2in
Depth
11.8in
Width
4.3in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106R03527-PCI
- Zoro #
- G0962889
- UPC #
- 845161085097
- Country of Origin
- Unknown
Dimensions
- Height
- 2.2in
- Depth
- 11.8in
- Width
- 4.3in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 8000 Pages Magenta
- Color
- Magenta
- Print Technology
- Laser
- Yield Type
- Extra High
- Ink/Toner Color
- Magenta
- Compatible OEM Model Number
- C400, C400DN, C405, C405DN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.