Shop PCI
See all product information
Create Account
Remanufactured Xerox 106R3526 106R03526 Xxl Extra-High-Yield Cyan
- Mfr # 106R03526-PCI
- Zoro # G0965558
product price:Â
$
32.95
/ea
Key Features
Max. Page Yield
8000 Pages Cyan
Color
Cyan
Width
4.3in
Depth
11.8in
Height
2.2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106R03526-PCI
- Zoro #
- G0965558
- UPC #
- 845161085080
- Country of Origin
- Unknown
Dimensions
- Width
- 4.3in
- Depth
- 11.8in
- Height
- 2.2in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 8000 Pages Cyan
- Color
- Cyan
- Yield Type
- Extra High
- Print Technology
- Laser
- Ink/Toner Color
- Cyan
- Compatible OEM Model Number
- C400, C400DN, C405, C405DN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.