Ricoh 407319 Black Toner Ctg 6K Pgs.
- Mfr # 407319-PCI
- Zoro # G0963272
product price:Â
$
24.99
/ea
Key Features
Max. Page Yield
6000 Black
Color
Black
Depth
13.2in
Height
6.1in
Width
6.2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407319-PCI
- Zoro #
- G0963272
- UPC #
- 845161067949
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 6000 Black
- Color
- Black
- Print Technology
- Laser
- Yield Type
- High
- Compatible OEM Model Number
- SP 3600DN, SP 3600SF, SP 3610SF, SP 4510dn, SP 4510sf, SP 3600DN, SP 3600SF, SP 3610SF, SP 4510dn, SP 4510SF, SP 3600DN, SP 3600SF, SP 3610SF, SP 4510dn, SP 4510sf
- Ink/Toner Color
- Black
Dimensions
- Depth
- 13.2in
- Height
- 6.1in
- Width
- 6.2in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.