Shop PCI
See all product information
Create Account
Brother Tn-450X 5K Jumbo Toner Ctg
- Mfr # TN450X-PCI
- Zoro # G0948450
product price:Â
$
28.59
/ea
Key Features
Compatible OEM Model Number
DCP-7060, DCP-7060D, DCP-7060DN, DCP-7065, DCP-7065DN, HL-2130, HL-2132, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2242, HL-2242D, HL-2250, HL-2250DN, HL-2270, HL-2270DN, HL-2270DW, HL-2275, HL-2280, HL-2280DW, MFC-7240, MFC-7360, MFC-7360N, MFC-7460, MFC-7460DN, MFC-7860, MFC-7860DW
Ink/Toner Color
Black
Max. Page Yield
5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TN450X-PCI
- Zoro #
- G0948450
- UPC #
- 845161067550
- Country of Origin
- Unknown
- Compatible OEM Model Number
- DCP-7060, DCP-7060D, DCP-7060DN, DCP-7065, DCP-7065DN, HL-2130, HL-2132, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2242, HL-2242D, HL-2250, HL-2250DN, HL-2270, HL-2270DN, HL-2270DW, HL-2275, HL-2280, HL-2280DW, MFC-7240, MFC-7360, MFC-7360N, MFC-7460, MFC-7460DN, MFC-7860, MFC-7860DW
- Ink/Toner Color
- Black
- Item
- Toner Cartridge
- Max. Page Yield
- 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.