Ricoh 841918 Black Toner Cartridge
- Mfr # 841918-PCI
- Zoro # G0965427
product price:Â
$
40.25
/ea
Key Features
Ink/Toner Color
Black
Compatible OEM Model Number
MP-C2003, MP-C2503, MP-C2003, MP-C2003SP, MP-C2503, MP-C2503SP, MP-C2003, MP-C2003SP, MP-C2503, MP-C2503SP, MP-C2003, MP-C2503
Max. Page Yield
15000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 841918-PCI
- Zoro #
- G0965427
- UPC #
- 845161079393
- Country of Origin
- Unknown
- Item
- Toner
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- MP-C2003, MP-C2503, MP-C2003, MP-C2003SP, MP-C2503, MP-C2503SP, MP-C2003, MP-C2003SP, MP-C2503, MP-C2503SP, MP-C2003, MP-C2503
- Max. Page Yield
- 15000
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.