Ricoh 841921 Cyan Toner Cartridge
- Mfr # 841921-PCI
- Zoro # G0966389
product price:Â
$
58.49
/ea
Key Features
Compatible OEM Model Number
MP-C2003, MP-C2503, MP-C2003, MP-C2003SP, MP-C2503, MP-C2503SP, MP-C2003, MP-C2003SP, MP-C2503, MP-C2503SP, MP-C2003, MP-C2503
Ink/Toner Color
Cyan
Max. Page Yield
9500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 841921-PCI
- Zoro #
- G0966389
- UPC #
- 845161079409
- Country of Origin
- Unknown
- Item
- Toner
- Compatible OEM Model Number
- MP-C2003, MP-C2503, MP-C2003, MP-C2003SP, MP-C2503, MP-C2503SP, MP-C2003, MP-C2003SP, MP-C2503, MP-C2503SP, MP-C2003, MP-C2503
- Ink/Toner Color
- Cyan
- Max. Page Yield
- 9500
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.