Ricoh 842093 Magenta Toner Cartridge
- Mfr # 842093-PCI
- Zoro # G0962362
product price:Â
$
42.69
/ea
Key Features
Max. Page Yield
6000 Magenta
Color
Magenta
Depth
19in
Width
4in
Height
3in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 842093-PCI
- Zoro #
- G0962362
- UPC #
- 845161079508
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 6000 Magenta
- Color
- Magenta
- Print Technology
- Laser
- Compatible OEM Model Number
- MP-C306, MP-C406
- Ink/Toner Color
- Magenta
Dimensions
- Depth
- 19in
- Width
- 4in
- Height
- 3in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.