Shop PCI
See all product information
Create Account
Samsung Mlt-D203E Blk Toner Ctg 10K
- Mfr # MLTD203E-G-PCI
- Zoro # G0959888
product price:Â
$
82.15
/ea
Key Features
Max. Page Yield
10000 Black
Color
Black
Height
6in
Width
10.8in
Depth
13.5in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLTD203E-G-PCI
- Zoro #
- G0959888
- UPC #
- 845161067222
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 10000 Black
- Color
- Black
- Yield Type
- Extra High
- Print Technology
- Laser
- Compatible OEM Model Number
- M3820,M3820DW,M3870,M3870FW,M4020,M4020ND,M4070,M4070FR,M4072,M4072FD,M3820,M3820DW,M3870,M3870FW,M4020,M4020ND,M4070,M4070FR,M4072,M4072FD,SL-M3820,SL-M3820DW,SL-M3870,SL-M3870FW,SL-M4020,SL-M4020ND,SL-M4070,SL-M4070FR,SL-M4072,SL-M4072FD,SL-M3820,SL-M3820DW,SL-M3870,SL-M3870FW,SL-M4020,SL-M4020ND,SL-M4070,SL-M4070FR,SL-M4072,SL-M4072FD
- Ink/Toner Color
- Black
Dimensions
- Height
- 6in
- Width
- 10.8in
- Depth
- 13.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.