Samsung Mlt-D304L Black Toner Cartridge 20K Yield For Use In

  • Mfr # MLT-D304L-PCI

  • Zoro # G3543542


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
20000 Black
Color
Black
Height
8.8in
Depth
15.6in
Width
9.1in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MLT-D304L-PCI
Zoro #
G3543542
UPC #
845161079744
Country of Origin
Unknown

Dimensions

Height
8.8in
Depth
15.6in
Width
9.1in

Details

Item
Toner
Max. Page Yield
20000 Black
Color
Black
Print Technology
Laser

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.