Shop PCI
See all product information
Create Account
Troy 02-88000-001 Scan Capable Micr
- Mfr # 0288000001-PCI
- Zoro # G0959328
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
40000
Depth
23.2in
Width
7.3in
Height
16.3in
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0288000001-PCI
- Zoro #
- G0959328
- UPC #
- 845161056493
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 40000
- Print Technology
- Laser
- Compatible OEM Model Number
- 02-88000-001, 0288000001, 806DN, 806DN Secure, M806, M806X+, M806X+ Secure, M806x+ Secure Ex, M830, M830 MFP, M830Z, M830Z MFP, M806, M806 MFP, M806DN, M806DN MFP, M806X, M806X MFP, M806X Plus, M806X Plus MFP
Dimensions
- Depth
- 23.2in
- Width
- 7.3in
- Height
- 16.3in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.