Usa Remanufactured Dell 330-2666M Dm253 Pk937 Scan Capable Micr

  • Mfr # 330-2666MPC

  • Zoro # G0967326


product price:  $93.69
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
6000
Depth
7.3in
Height
14in
Width
10in
Print Technology
Laser
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
330-2666MPC
Zoro #
G0967326
UPC #
845161038772
Country of Origin
Unknown

Dimensions

Depth
7.3in
Height
14in
Width
10in

Details

Item
Toner Cartridge
Max. Page Yield
6000
Print Technology
Laser
Yield Type
High

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.