Xerox 106R02738 106R2738 Black Toner Ctg

  • Mfr # 106R02738-PCI

  • Zoro # G0958232


product price:  $51.69
/ea

Key Features

Max. Page Yield
14400 Black
Color
Black
Width
5in
Depth
12in
Height
5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
106R02738-PCI
Zoro #
G0958232
UPC #
845161058862
Country of Origin
Unknown

Dimensions

Width
5in
Depth
12in
Height
5in

Details

Item
Toner Cartridge
Max. Page Yield
14400 Black
Color
Black
Print Technology
Laser
Yield Type
High

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.