Shop CIG
See all product information
Create Account
WF Non-OEM New Yellow Wide Format Ink Cartridge for Canon PFI-706 6684B001AA
- Mfr # WCPFI706Y
- Zoro # G711377900
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Size
700 mL
Print Technology
Inkjet
Ink/Toner Color
Yellow
Capacity
700 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCPFI706Y
- Zoro #
- G711377900
- UPC #
- -
- Country of Origin
- United States
- Item
- Ink
- Color
- Yellow
- Print Technology
- Inkjet
- Ink/Toner Color
- Yellow
- Capacity
- 700 mL
- Fits Brand
- Canon
- Compatible OEM Model Number
- iPF8300, iPF8300S, iPF8400, iPF8400S, iPF8400SE, iPF9400, iPF9400S
Dimensions
- Size
- 700 mL
Description
Canon imagePROGRAF iPF8300, iPF8300S, iPF8400, iPF8400S, iPF8400SE, iPF9400, iPF9400S PFI-706 - Wide Format Inkjet Cartridge, Yellow Compatible with PFI-704
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.