Zoro Homepage

BRONZE PLATED EJECTOR BUSHING

  • Mfr # GEB-100

  • Zoro # G316313815


product price: $33.69
/ea

Key Features

Slip Fit Outside Diameter Tolerance
+0.000 / -0.001 in
Rib Thickness
3/16 in
Product Type
Straight Ejector Bushing
Overall Length Tolerance
+0.000/-0.062 in
Ejector Plate Length Tolerance
+0.000 / -0.030 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEB-100
Zoro #
G316313815
UPC #
-
Country of Origin
United States

Dimensions

Slip Fit Outside Diameter Tolerance
+0.000 / -0.001 in
Rib Thickness
3/16 in
Overall Length Tolerance
+0.000/-0.062 in
Ejector Plate Length Tolerance
+0.000 / -0.030 in
Ejector Plate Length
1.12 in
Head Diameter
1.552 in
Slip Fit Outside Diameter
1.374 in
Inside Diameter Tolerance
+0.0005 / -0.0000 in
Inside Diameter
1.001 in
Overall Length
1.75 in
Press Fit Outside Diameter Tolerance
+0.0005 /-0.0000 in
Press Fit Outside Diameter
1.3755 in
Outside Diameter Tolerance
+0.000/-0.010 in
Rib Outside Diameter
1.552 in

Details

Product Type
Straight Ejector Bushing
Lubrication Hole Spacing
0.62 in
Plating Material
Bronze
Item
Ejector Bushing
System of Measurement
Inch
Material
Steel
Hardness
Brinell 180

Description

BRONZE PLATED EJECTOR BUSHING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.