Zoro Homepage

CORE PIN, HI-HARDNESS 50-55 R

  • Mfr # CPH9-3

  • Zoro # G116308448


product price: $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Overall Length
3 in
Series
CPH
Head Thickness
1/8 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH9-3
Zoro #
G116308448
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Head Thickness
1/8 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
Nominal Pin Diameter
1/8 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0005/0.0010 in
Head Diameter
0.25 in

Details

Series
CPH
Head Thickness Tolerance
+0.000/-0.010 in
Minimum Surface Hardness
50 HRC
Item
Hard Core Pin
Product Type
Hard Core Pin
Minimum Core Hardness
50 HRC
Material
Steel
Head Shape
Round
System of Measurement
Inch

Description

CORE PIN, HI-HARDNESS 50-55 R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.