Zoro Homepage

CORE PIN, HI-HARDNESS 50-55 RC

  • Mfr # CPH21-6

  • Zoro # G016308432


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Material
Steel
Head Thickness
1/4 in
Head Thickness Tolerance
+0.000/-0.010 in
Nominal Pin Diameter
5/16 in
Series
CPH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH21-6
Zoro #
G016308432
UPC #
-
Country of Origin
China

Dimensions

Head Thickness
1/4 in
Nominal Pin Diameter
5/16 in
Head Diameter
0.5 in
Pin to Head Radius
1/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0005/0.0010 in
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
6 in

Details

Material
Steel
Head Thickness Tolerance
+0.000/-0.010 in
Series
CPH
Head Shape
Round
System of Measurement
Inch
Minimum Surface Hardness
50 HRC
Product Type
Hard Core Pin
Item
Hard Core Pin
Heat Treatment
Annealed
Minimum Core Hardness
50 HRC

Description

CORE PIN, HI-HARDNESS 50-55 RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.