Zoro Homepage

D-HEAD EJ PIN, STR, 3/16 X 14

  • Mfr # DHP11-10

  • Zoro # G416308506


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Head Diameter
0.2813 in
Minimum Core Hardness
48 HRC
Series
DHP
Actual Pin Size
0.1557 in
Pin to Head Radius
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHP11-10
Zoro #
G416308506
UPC #
-
Country of Origin
Thailand

Dimensions

Head Diameter
0.2813 in
Actual Pin Size
0.1557 in
Pin to Head Radius
0.031 in
Nominal Pin Diameter
5/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin Size Type
Standard
Overall Length
10 in
Head Thickness
5/32 in
Overall Length Tolerance
+0.062/-0.000 in

Description

D-HEAD EJ PIN, STR, 3/16 X 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.