Zoro Homepage

D-HEAD EJ PIN, STR, 3/16 X 6

  • Mfr # DHP13-14

  • Zoro # G716308435


product price: $8.79
/ea

Key Features

Pin Style
Straight
Actual Pin Size
0.187 in
Head Shape
D-Head
Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHP13-14
Zoro #
G716308435
UPC #
-
Country of Origin
Thailand

Dimensions

Actual Pin Size
0.187 in
Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
3/16 in
Pin to Head Radius
0.031 in
Head Thickness
3/16 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter
0.375 in
Overall Length
14 in
Pin Size Type
Standard

Details

Pin Style
Straight
Head Shape
D-Head
Material Grade
Grade H13
Minimum Surface Finish
4 uin
Series
DHP
Product Type
Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in
Heat Treatment
Annealed
Item
Ejector Pin
System of Measurement
Inch
Material
Tool Steel
Minimum Core Hardness
48 HRC
Maximum Surface Finish
10 uin
Minimum Surface Hardness
65 HRC
Finish
Nitrided

Description

D-HEAD EJ PIN, STR, 3/16 X 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.