Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-HEAD EJ PIN, STR, 3/16 X 8

  • Mfr # DHP11-6

  • Zoro # G516308444


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Heat Treatment
Annealed
Pin Size Type
Standard
Actual Pin Size
0.1557 in
System of Measurement
Inch
Pin Diameter Tolerance
+0.0000/-0.0003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHP11-6
Zoro #
G516308444
UPC #
-
Country of Origin
Thailand

Dimensions

Pin Size Type
Standard
Actual Pin Size
0.1557 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Thickness
5/32 in
Head Diameter
0.2813 in
Overall Length Tolerance
+0.062/-0.000 in
Pin to Head Radius
0.031 in
Nominal Pin Diameter
5/32 in
Overall Length
6 in
Head Diameter Tolerance
+0.00/-0.01 in

Details

Heat Treatment
Annealed
Item
Ejector Pin
System of Measurement
Inch
Minimum Core Hardness
48 HRC
Maximum Surface Finish
10 uin
Series
DHP
Material Grade
Grade H13
Pin Style
Straight
Minimum Surface Finish
4 uin
Product Type
Ejector Pin
Material
Tool Steel
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Hardness
65 HRC
Head Shape
D-Head
Finish
Nitrided

Description

D-HEAD EJ PIN, STR, 3/16 X 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.