Zoro Homepage

EJECTOR PIN, STR, 11/32 X 4 IN

  • Mfr # P5-10

  • Zoro # G516308703


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Pin Style
Straight
Overall Length
10 in
Head Diameter
0.1875 in
Head Thickness Tolerance
+0.000/-0.002 in
Nominal Pin Diameter
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5-10
Zoro #
G516308703
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
10 in
Head Diameter
0.1875 in
Nominal Pin Diameter
1/16 in
Pin Size Type
Standard
Pin to Head Radius
1/32 in
Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
1/8 in
Actual Pin Size
0.062 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in

Details

Item
Ejector Pin
Pin Style
Straight
Head Thickness Tolerance
+0.000/-0.002 in
Heat Treatment
Annealed
Head Shape
Round
Minimum Surface Hardness
65 HRC
Material
Tool Steel
Product Type
Ejector Pin
System of Measurement
Inch
Material Grade
Grade H13
Series
P5
Minimum Core Hardness
48 HRC

Description

EJECTOR PIN, STR, 11/32 X 4 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.