Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EJECTOR PIN, STR, 1/32 X 6 IN

  • Mfr # P7-8

  • Zoro # G316308705


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Head Thickness
1/8 in
Pin to Head Radius
1/32 in
Head Diameter
0.2188 in
Actual Pin Size
0.0933 in
Series
P7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7-8
Zoro #
G316308705
UPC #
-
Country of Origin
Thailand

Dimensions

Head Thickness
1/8 in
Pin to Head Radius
1/32 in
Head Diameter
0.2188 in
Actual Pin Size
0.0933 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin Size Type
Standard
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
3/32 in
Overall Length
8 in

Details

Item
Ejector Pin
Series
P7
Pin Style
Straight
Minimum Surface Hardness
65 HRC
Product Type
Ejector Pin
Heat Treatment
Annealed
System of Measurement
Inch
Material Grade
Grade H13
Head Shape
Round
Minimum Core Hardness
48 HRC
Material
Tool Steel
Head Thickness Tolerance
+0.000/-0.002 in

Description

EJECTOR PIN, STR, 1/32 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.