Zoro Homepage

EJECTOR PIN, STR, 1/4 X 6 IN

  • Mfr # P16-10

  • Zoro # G016308562


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Minimum Core Hardness
48 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Pin Size Type
Standard
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.2339 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P16-10
Zoro #
G016308562
UPC #
-
Country of Origin
Thailand

Dimensions

Pin Size Type
Standard
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.2339 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length
10 in
Nominal Pin Diameter
15/64 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
Head Thickness
3/16 in
Head Diameter
0.4063 in

Details

Minimum Core Hardness
48 HRC
Item
Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Hardness
65 HRC
Material
Tool Steel
Series
P16
Head Shape
Round
Heat Treatment
Annealed
Material Grade
Grade H13
Product Type
Ejector Pin
System of Measurement
Inch
Pin Style
Straight

Description

EJECTOR PIN, STR, 1/4 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.