EJECTOR PIN, STR, 15/64 X 6 IN
Mfr # P25-14
Zoro # G316308569
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Material
Tool Steel
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Product Type
Ejector Pin
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P25-14
Zoro #
G316308569
UPC #
-
Country of Origin
China
Dimensions
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
3/8 in
Head Thickness
1/4 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
1/32 in
Pin Size Type
Standard
Overall Length
14 in
Head Diameter
0.625 in
Actual Pin Size
0.3745 in
Details
Material
Tool Steel
Product Type
Ejector Pin
System of Measurement
Inch
Series
P25
Item
Ejector Pin
Minimum Surface Hardness
65 HRC
Material Grade
Grade H13
Minimum Core Hardness
48 HRC
Heat Treatment
Annealed
Head Thickness Tolerance
+0.000/-0.002 in
Pin Style
Straight
Head Shape
Round
Description
EJECTOR PIN, STR, 15/64 X 6 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.