EJECTOR PIN, STR, 1/8 X 6 IN
Mfr # P10-4
Zoro # G716308565
product price: $2.79
/eaSold in multiples of 3 for $8.37
Key Features
Material
Tool Steel
System of Measurement
Inch
Nominal Pin Diameter
9/64 in
Overall Length
4 in
Pin Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P10-4
Zoro #
G716308565
UPC #
-
Country of Origin
Thailand
Dimensions
Nominal Pin Diameter
9/64 in
Overall Length
4 in
Head Diameter
0.25 in
Pin to Head Radius
1/32 in
Head Thickness
1/8 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Size Type
Standard
Actual Pin Size
0.1401 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Details
Material
Tool Steel
System of Measurement
Inch
Pin Style
Straight
Material Grade
Grade H13
Minimum Surface Hardness
65 HRC
Series
P10
Head Thickness Tolerance
+0.000/-0.002 in
Heat Treatment
Annealed
Minimum Core Hardness
48 HRC
Item
Ejector Pin
Head Shape
Round
Product Type
Ejector Pin
Description
EJECTOR PIN, STR, 1/8 X 6 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.