Zoro Homepage

EJECTOR PIN, STR, 3/64 X 4 IN

  • Mfr # P41-10

  • Zoro # G816308700


product price: $30.69
/ea

Key Features

Material Grade
Grade H13
Product Type
Ejector Pin
Minimum Core Hardness
48 HRC
Nominal Pin Diameter
3/4 in
Head Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P41-10
Zoro #
G816308700
UPC #
-
Country of Origin
China

Dimensions

Nominal Pin Diameter
3/4 in
Head Diameter
1 in
Pin to Head Radius
1/32 in
Head Thickness
1/4 in
Actual Pin Size
0.7495 in
Pin Size Type
Standard
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
10 in

Details

Material Grade
Grade H13
Product Type
Ejector Pin
Minimum Core Hardness
48 HRC
Head Shape
Round
System of Measurement
Inch
Material
Tool Steel
Minimum Surface Hardness
65 HRC
Pin Style
Straight
Series
P41
Head Thickness Tolerance
+0.000/-0.002 in
Heat Treatment
Annealed
Item
Ejector Pin

Description

EJECTOR PIN, STR, 3/64 X 4 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.