EJECTOR PIN, STR, 3/8 X 12 IN
Mfr # P3-6 OS
Zoro # G316308729
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Actual Pin Size
0.0357 in
Minimum Core Hardness
48 HRC
Pin Size Type
Oversized
Material
Tool Steel
Product Type
Ejector Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3-6 OS
Zoro #
G316308729
UPC #
-
Country of Origin
Thailand
Dimensions
Actual Pin Size
0.0357 in
Pin Size Type
Oversized
Head Thickness
1/4 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
6 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
1/32 in
Nominal Pin Diameter
1/32 in
Head Diameter
0.125 in
Details
Minimum Core Hardness
48 HRC
Material
Tool Steel
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC
Series
P3
Pin Style
Straight
Item
Ejector Pin
Head Shape
Round
Heat Treatment
Annealed
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.002 in
Material Grade
Grade H13
Description
EJECTOR PIN, STR, 3/8 X 12 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.