EJECTOR PIN, STR, 5/16 X 10 IN
Mfr # P37-8
Zoro # G316308699
product price: $17.89
/eaKey Features
Pin to Head Radius
1/32 in
Series
P37
Pin Size Type
Standard
Minimum Core Hardness
48 HRC
Product Type
Ejector Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P37-8
Zoro #
G316308699
UPC #
-
Country of Origin
China
Dimensions
Pin to Head Radius
1/32 in
Pin Size Type
Standard
Overall Length
8 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.6245 in
Head Thickness
1/4 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Head Diameter
0.875 in
Nominal Pin Diameter
5/8 in
Details
Series
P37
Minimum Core Hardness
48 HRC
Product Type
Ejector Pin
Material
Tool Steel
Item
Ejector Pin
System of Measurement
Inch
Pin Style
Straight
Head Thickness Tolerance
+0.000/-0.002 in
Material Grade
Grade H13
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
Head Shape
Round
Description
EJECTOR PIN, STR, 5/16 X 10 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.