EJECTOR PIN, STR, 5/32 X 6 IN
Mfr # P10-6
Zoro # G616308535
product price: $2.95
/eaSold in multiples of 3 for $8.85
Key Features
Actual Pin Size
0.1401 in
Head Diameter
0.25 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Thickness Tolerance
+0.000/-0.002 in
Heat Treatment
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P10-6
Zoro #
G616308535
UPC #
-
Country of Origin
Thailand
Dimensions
Actual Pin Size
0.1401 in
Head Diameter
0.25 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length Tolerance
+0.062/-0.000 in
Pin to Head Radius
1/32 in
Nominal Pin Diameter
9/64 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Size Type
Standard
Overall Length
6 in
Head Thickness
1/8 in
Details
Head Thickness Tolerance
+0.000/-0.002 in
Heat Treatment
Annealed
Minimum Core Hardness
48 HRC
Head Shape
Round
System of Measurement
Inch
Series
P10
Material
Tool Steel
Item
Ejector Pin
Material Grade
Grade H13
Minimum Surface Hardness
65 HRC
Product Type
Ejector Pin
Pin Style
Straight
Description
EJECTOR PIN, STR, 5/32 X 6 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.