Zoro Homepage

EJECTOR PIN, STR, 5/64 X 6 IN

  • Mfr # P33-10

  • Zoro # G216308560


product price: $10.19
/ea

Key Features

Series
P33
Pin Style
Straight
Head Diameter
0.75 in
Actual Pin Size
0.4995 in
Overall Length Tolerance
+0.062/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P33-10
Zoro #
G216308560
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
0.75 in
Actual Pin Size
0.4995 in
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
10 in
Nominal Pin Diameter
1/2 in
Pin Size Type
Standard
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
Head Thickness
1/4 in
Pin Diameter Tolerance
+0.0000/-0.0003 in

Details

Item
Ejector Pin
Series
P33
Pin Style
Straight
Heat Treatment
Annealed
Minimum Surface Hardness
65 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Head Shape
Round
Material Grade
Grade H13
Product Type
Ejector Pin
Material
Tool Steel
System of Measurement
Inch
Minimum Core Hardness
48 HRC

Description

EJECTOR PIN, STR, 5/64 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.