EJECTOR PIN, STR, 7/64 X 6 IN
Mfr # P7-6
Zoro # G016308722
product price: $2.69
/eaSold in multiples of 4 for $10.76
Key Features
Head Diameter
0.2188 in
Actual Pin Size
0.0933 in
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7-6
Zoro #
G016308722
UPC #
-
Country of Origin
Thailand
Dimensions
Head Diameter
0.2188 in
Actual Pin Size
0.0933 in
Head Thickness
1/8 in
Overall Length Tolerance
+0.062/-0.000 in
Pin to Head Radius
1/32 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin Size Type
Standard
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
6 in
Nominal Pin Diameter
3/32 in
Details
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
Item
Ejector Pin
System of Measurement
Inch
Minimum Core Hardness
48 HRC
Head Shape
Round
Series
P7
Material
Tool Steel
Product Type
Ejector Pin
Pin Style
Straight
Material Grade
Grade H13
Head Thickness Tolerance
+0.000/-0.002 in
Description
EJECTOR PIN, STR, 7/64 X 6 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.