Zoro Homepage

EJECTOR PIN, STR, NITRIDED

  • Mfr # NP13-25

  • Zoro # G416308650


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Product Type
Ejector Pin
System of Measurement
Inch
Overall Length
25 in
Heat Treatment
Annealed
Head Diameter
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP13-25
Zoro #
G416308650
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
25 in
Head Diameter
0.375 in
Pin to Head Radius
1/32 in
Pin Size Type
Standard
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.187 in
Nominal Pin Diameter
3/16 in
Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
3/16 in

Details

Product Type
Ejector Pin
System of Measurement
Inch
Heat Treatment
Annealed
Series
NP
Maximum Surface Finish
10 uin
Minimum Core Hardness
40 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Finish
Nitrided
Item
Ejector Pin
Minimum Surface Hardness
65 HRC
Material
Steel
Head Shape
Round
Pin Style
Straight
Minimum Surface Finish
4 uin

Description

EJECTOR PIN, STR, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.