EJECTOR PIN, STR, NITRIDED
Mfr # NP19-10
Zoro # G716308664
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Overall Length Tolerance
+0.062/-0.000 in
Heat Treatment
Annealed
Pin Diameter Tolerance
+0.0000/-0.0003 in
Material
Steel
Series
NP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP19-10
Zoro #
G716308664
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length
10 in
Head Thickness
1/4 in
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
9/32 in
Head Diameter
0.437 in
Actual Pin Size
0.2807 in
Pin Size Type
Standard
Pin to Head Radius
1/32 in
Details
Heat Treatment
Annealed
Material
Steel
Series
NP
Head Thickness Tolerance
+0.000/-0.002 in
Head Shape
Round
Item
Ejector Pin
Pin Style
Straight
Finish
Nitrided
Minimum Core Hardness
40 HRC
Minimum Surface Finish
4 uin
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC
System of Measurement
Inch
Maximum Surface Finish
10 uin
Description
EJECTOR PIN, STR, NITRIDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.