EJECTOR PIN, STR, NITRIDED
Mfr # NP33-10
Zoro # G116308677
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
System of Measurement
Inch
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
Pin to Head Radius
1/32 in
Pin Size Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP33-10
Zoro #
G116308677
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pin to Head Radius
1/32 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
1/2 in
Actual Pin Size
0.4995 in
Head Diameter
0.75 in
Head Thickness
1/4 in
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
10 in
Details
System of Measurement
Inch
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
Maximum Surface Finish
10 uin
Series
NP
Material
Steel
Head Shape
Round
Finish
Nitrided
Product Type
Ejector Pin
Pin Style
Straight
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Finish
4 uin
Item
Ejector Pin
Minimum Core Hardness
40 HRC
Description
EJECTOR PIN, STR, NITRIDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.