Zoro Homepage

EJECTOR PIN, STR, NITRIDED

  • Mfr # NP47-14

  • Zoro # G316308514


product price: $39.29
/ea

Key Features

Overall Length Tolerance
+0.062/-0.000 in
Minimum Core Hardness
40 HRC
Minimum Surface Finish
4 uin
Head Thickness Tolerance
+0.000/-0.002 in
Nominal Pin Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP47-14
Zoro #
G316308514
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
1 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
14 in
Actual Pin Size
0.9995 in
Head Thickness
1/4 in
Pin Size Type
Standard
Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
1.25 in
Pin to Head Radius
1/32 in

Details

Minimum Core Hardness
40 HRC
Minimum Surface Finish
4 uin
Head Thickness Tolerance
+0.000/-0.002 in
Maximum Surface Finish
10 uin
Minimum Surface Hardness
65 HRC
System of Measurement
Inch
Series
NP
Head Shape
Round
Heat Treatment
Annealed
Item
Ejector Pin
Finish
Nitrided
Material
Steel
Pin Style
Straight
Product Type
Ejector Pin

Description

EJECTOR PIN, STR, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.