EJECTOR PIN, STR, NITRIDED
Mfr # NP6-6
Zoro # G816308540
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
System of Measurement
Inch
Head Shape
Round
Finish
Nitrided
Product Type
Ejector Pin
Pin Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP6-6
Zoro #
G816308540
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6 in
Pin to Head Radius
1/32 in
Head Thickness
1/8 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.0776 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Nominal Pin Diameter
5/64 in
Pin Size Type
Standard
Head Diameter
0.25 in
Details
System of Measurement
Inch
Head Shape
Round
Finish
Nitrided
Product Type
Ejector Pin
Pin Style
Straight
Heat Treatment
Annealed
Material
Steel
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Finish
4 uin
Series
NP
Minimum Surface Hardness
65 HRC
Maximum Surface Finish
10 uin
Item
Ejector Pin
Minimum Core Hardness
40 HRC
Description
EJECTOR PIN, STR, NITRIDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.