Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KNURLED STOP PINS

  • Mfr # 1000-K

  • Zoro # G516308420


product price: $0.27
/ea
Sold in multiples of 31 for $8.37

Key Features

Head Thickness
13/64 in
Shank Type
Spiral
Head Shape
Round
Shank Length
5/8 in
Nominal Pin Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-K
Zoro #
G516308420
UPC #
-
Country of Origin
United States

Dimensions

Head Thickness
13/64 in
Shank Length
5/8 in
Nominal Pin Diameter
3/8 in
Head Diameter
0.625 in

Details

Shank Type
Spiral
Head Shape
Round
Material Grade
Grade 1038
System of Measurement
Inch
Material
Steel
Minimum Hardness
Rockwell 38
Item
Stop Pin
Finish
Black Oxide
Product Type
Stop Pin

Description

KNURLED STOP PINS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.