Zoro Homepage

RADIUS ANGLE PIN, NITRIDED

  • Mfr # APR37-L10

  • Zoro # G516308451


product price: $19.99
/ea

Key Features

System of Measurement
Inch
Pin to Head Radius
5/8 in
Head Diameter
0.75 in
Actual Pin Size
0.624 in
Head Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APR37-L10
Zoro #
G516308451
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin to Head Radius
5/8 in
Head Diameter
0.75 in
Actual Pin Size
0.624 in
Head Thickness
1/4 in
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
5/8 in
Press Fit Length
1 3/8 in
Overall Length Tolerance
+0.000/0.125 in
Overall Length
10 in
Pin Size Type
Standard
Press Fit Diameter
0.626 in

Details

System of Measurement
Inch
Product Type
Angle Pin
Finish
Nitrided
Minimum Core Hardness
35 HRC
Item
Angle Pin
Material
Steel
Head Shape
Round
Series
APR
Minimum Surface Hardness
65 HRC
Head Thickness Tolerance
+0.000/-0.005 in

Description

RADIUS ANGLE PIN, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.