Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOULDER BUSHING, STEEL

  • Mfr # BU-404

  • Zoro # G916308310


product price: $13.19
/ea

Key Features

Material
Steel
Overall Length
2.875 in
Outside Diameter Tolerance
+0.0005/-0.0000 in
Material Grade
Grade 4130
Overall Length Tolerance
-0.03/-0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BU-404
Zoro #
G916308310
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.875 in
Outside Diameter Tolerance
+0.0005/-0.0000 in
Overall Length Tolerance
-0.03/-0.06 in
Inside Diameter
1.2505 in
Head Diameter
1.75 in
Inside Diameter Tolerance
+0.0005 / -0.0000 in
Head Thickness
3/16 in

Details

Item
Shoulder Bushing
Material
Steel
Material Grade
Grade 4130
Product Type
Shoulder Bushing
Hardness
Rockwell 58 to 62
Heat Treatment
Hardened
System of Measurement
Inch

Description

SHOULDER BUSHING, STEEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.